Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-16F CIRCULAR SAW BLADE 200MM
BAHCO 8501-16F CIRCULAR SAW BLADE 200MM
Circular Saw Blade
References
bahco:
8501-16F
rubix:
113A9389
ean:
7311518220983
Product details
Technical specifications
Product details : BAHCO 8501-16F CIRCULAR SAW BLADE 200MM
Strengths
•Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Technical specifications
Attributes
Logistic Weight
510
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.66
excl. VAT
/
Each
£
48.79
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
LENOX 2014212 CARBIDE TIPPED LAZER 102X25X1.3MM RECIPROCATING BLADE
BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
BOSCH 2608640630 CONSTRUCT WOOD CIRCULAR SAW BLADE 160MM
LENOX 2110012110GR RECIPROCATING SAW BLADE T21100-12110G PACK OF 5
BAHCO 3906-300-24-10P HAND HACK SANDFLEX PK10
BOSCH SABRE SAW BLADES S1122BF PACK OF 5
MAKITA A-85721 JIGSAW BLADE B21 (5PK) 4301BV,
LENOX 21064610GR RECIPROCATING SAW BLADE T21064-610G PACK OF 5
BOSCH 2608640509 CIRCULAR SAW BLADE MULTI MATERIAL 190MM X 54 TEETH
BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
MILWAUKEE 49222211 SZ BLADE SET -10PC
ROEBUCK SABRE SAW BLADE METAL BI-METAL FA LENGTH 206MM PACK 2 854375
EVOLUTION 230 BLADE FOR MILD STEEL
BOSCH 2608654763 S1411DF BLADES PACK OF 5
BOSCH 230X30MMCIRCLRSAW 2608640805