References
Bosch:2608633A34
Rubix:80044026
EAN:3165140264174

Product details : BOSCH 2608633A34 T344D JIGSAW BLADES 5PK
Jigsaw blades T 344 D Speed for Wood; T 344 D; HCS, set, ground; Thick construction timber, softwood (5 - 100 mm), chipboard, laminboard, fibreboard
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Packaged dimensions (D x W x H) | 220x80x3 mm |
| Package weight | 62 g |
| Length | 152 mm |
| Material | hcs |
| Type | jigsaw blade |
| Packaging | 5 pieces |
| Total length | 152 mm |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- In stock: Next day delivery
