9IN 6TPI LENOX DEMOLITION CARBIDE TIPPED RECIPROCATING SAW BLADE 1/PK
Lenox Demolition Ct Carbide Tipped Reciprocating Saw Blades
See technical informationSee documentsReferences
Lenox:1832143
Rubix:45030965
EAN:0885363011746




Documents
Product details : 9IN 6TPI LENOX DEMOLITION CARBIDE TIPPED RECIPROCATING SAW BLADE 1/PK
The LENOX Demolition CT Reciprocating Saw Blade 6 TPI has been carbide tipped for high performancecutting in nail embedded wood. The carbides are welded onto the blade with the latest technology forincreased durability, helping to prevent tooth loss for longer blade life. The blade has been designed to betaller and thicker, compared to traditional blades for maximum durability in tough demolitionapplications
Strengths
Carbide Tipped for high performance cutting in nailembedded wood
Up to 5X longer life than Bi-Metal recip blades
Each tooth is precision ground to cut through nails easily
6 TPI for successive extreme nail embedded wood cutting
Up to 5X longer life than Bi-Metal recip blades
Each tooth is precision ground to cut through nails easily
6 TPI for successive extreme nail embedded wood cutting
Applications
Engineered for faster performance
Wood
Wood
Technical specifications
Attributes
| Length | 229 mm |
|---|---|
| Material | carbide tip |
| Type | saber saw blade |
| Total length | 229 mm |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- Usually arrives within 14 working days
