DEWALT DT1926-QZ 355 X 25.4MM 66T METAL/STEEL CUT BLADE


Stationary Saw Blade

References
dewalt:DT1926-QZ
rubix:2581275
ean:5035048093443
brand logo
brand logo
Technical specifications
MaterialCarbide (Teeth)
See all Specifications

Product details : DEWALT DT1926-QZ 355 X 25.4MM 66T METAL/STEEL CUT BLADE


Strengths

The highly accurate tooth placement delivers a smoother cut due to the teeth being better aligned and following each other precisely
Roll tensioned plates mean that vibration is significantly reduced, delivering a smoother cut
The bi-modular carbide delivers a denser stronger tooth less likely to chip, therefore lasting longer

Technical specifications


Attributes
MaterialCarbide (Teeth)
Diameter355 mm
Number of teeth66
Show UNSPSC/ECL@SS
£ 157.04 excl. VAT
/ Each
£ 188.45 incl. VAT
  • Usually arrives within 14 working days