References
Dormer:A100N30
Rubix:023164
EAN:7320760028933




Technical specifications
| Drilling diameter | 3.26 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
Product details : DORMER A100N30 JOBBER DRILL N30 5967004
Applications
Technical specifications
Attributes
| Drilling diameter | 3.26 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.26 mm |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- In stock: Next day delivery