References
Dormer:A100.6
Rubix:223062B
EAN:7320760000168




Technical specifications
| Drilling diameter | 0.6 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 7 mm |
Product details : DORMER A100 HSS JOBBER DRILL 0.60MM
Applications
Technical specifications
Attributes
| Drilling diameter | 0.6 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.6 mm |
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ 10 pieces
£ 36.72 incl. VAT
- Usually arrives within 14 working days