References
Dormer:A10029/64
Rubix:023065
EAN:7320760001592




Technical specifications
| Drilling diameter | 11.51 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : DORMER A10029/64 JOBBER DRILL 29/64 INCH 5966997
Applications
Technical specifications
Attributes
| Drilling diameter | 11.51 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 11.51 mm |
Show UNSPSC/ECL@SS
£ 13.06 excl. VAT
/ Each
£ 15.67 incl. VAT
- In stock: Next day delivery