References
Gühring:657 2.000
Rubix:285A5518
Manufacturer :9006570020000
EAN:4031093210584

Product details : GUHRING 00657 002.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
- Usually arrives within 14 working days
