CUTLINE DRILL - HSS JOBBER MM 5.5 845789
Cylindrical drill bit - hss
See technical informationSee documentsReferences
GISS Cutline:845789
Rubix:845789
EAN:3660338078279


Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 5.5 845789
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
- In stock: Next day delivery