References
Dormer:A1008.4
Rubix:023639
EAN:7320760002445




Technical specifications
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A1008.4 JOBBER DRILL 8.40 MM 5967944
FORET 8.40 COURT QC A100 HSS waist UE = 10
Applications
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | steam tempered |
| Machining material | steel and cast iron |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.4 mm |
Show UNSPSC/ECL@SS
£ 69.00 excl. VAT
/ 10 pieces
£ 82.80 incl. VAT
- Usually arrives within 14 working days