References
Gühring:2456 6.7
Rubix:339A1776
Manufacturer :9024560067000
EAN:4031093345385

Product details : GUHRING 02456 006.700 HSS/HSCO COATED DRILLS 9024560067000
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.7 mm |
Show UNSPSC/ECL@SS
£ 26.36 excl. VAT
/ Each
£ 31.63 incl. VAT
- Usually arrives within 14 working days
