GUHRING 05523 006.800 TWIST DRILL HSCO 6.800 MM DIN 338 TYPE GU 500 DZ
Jobber
See technical informationReferences
Gühring:5523 6.800
Rubix:80439522
Manufacturer :9055230068000
EAN:4031093654098




Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : GUHRING 05523 006.800 TWIST DRILL HSCO 6.800 MM DIN 338 TYPE GU 500 DZ
Jobber length HSCO drill, Web thinned, facet point grind. Ideally suited for most steels and stainless steels, cast irons most nonferrous materials and some plastics. Range from 1-14 mm Diameter.
Strengths
•Facet point grind
Co-alloyed high speed steel
Low feed force required
Low torque required
For universal application
Co-alloyed high speed steel
Low feed force required
Low torque required
For universal application
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium |
| Tip angle | 118 ° |
| Tail diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Usually arrives within 14 working days