References
Facom:83SH.JP8AU
Rubix:80091837
EAN:3148519200515



Product details : FACOM 83SH.JP8AU HEX KEY SLEEVE SETS
This 9 piece Long Ball End Hex Allen Keys Set and Holder possesses 9 hex keys in varying sizes, supplied in a hinged compact sleeve clip. All sizes are metric and constructed from steel with a phosphate finish.
Hex Size: 3/32 - 1/8 - 5/32 - 3/16 - 7/32 - 1/4 - 5/16 - 3/8
Hex Size: 3/32 - 1/8 - 5/32 - 3/16 - 7/32 - 1/4 - 5/16 - 3/8
Strengths
• L shape with one long arm and one short allows for versatility of use
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x80x45 mm |
| Package weight | 388 g |
| Number of elements | 8 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 38.09 excl. VAT
/ Each
£ 45.71 incl. VAT
- In stock: Next day delivery
