Sabre saw blade S 1411 DF
Length | 300 mm |
---|---|
Material | BIM |
Type | Saber saw blade |
Logistic Weight | 231 g |
---|---|
Packaged dimensions (D x W x H) | 364x52x8 mm |
Package weight | 226 g |
Length | 300 mm |
Material | BIM |
Type | Saber saw blade |
Thickness | 1.25 mm |
In stock: Next day delivery