Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
STAHLWILLE 13111120 QUICK RELEASE RATCHET 1/2 INCH DRIVE 512QR N80
STAHLWILLE 13111120 QUICK RELEASE RATCHET 1/2 INCH DRIVE 512QR N80
Ratchet Stahlwille
References
stahlwille:
13111120
rubix:
80375527
ean:
4018754256778
Technical specifications
Square drive adapter
1/2
''
Length
265.5
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 13111120 QUICK RELEASE RATCHET 1/2 INCH DRIVE 512QR N80
Technical specifications
Attributes
Logistics dimensions (L x W x H)
41
x
41
x
270
mm
Logistic Weight
647
g
Square drive adapter
1/2
''
Length
265.5
mm
Diameter
41
mm
Weight
647
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.94
excl. VAT
/
Each
£
104.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 11131011 1/4 BIT RACHET EACH
FACOM EXTENSION NG.210A
BRITOOL E030605 1/4 INCH PEAR HEAD RATCHET
BAHCO 6950RN RATCHET 1/4 ROUND TYPE
FACOM RATCHET HEAVY DUTY 3/4 INCH SQUARE DRIVE K.149
STAHLWILLE 11111030 1/4 INCH DRIVE RATCHET ALL STAINLESS
BAHCO 7750SL RATCHET 3/8 SLIM HEAD 72T
GEDORE 1/2DRVDE REVRATCHET VDE 1993 U
"FACOM SXL.161PB RATCHET HANDLE WITH TELESCOPIC 1/2"""
BAHCO 7710 3/8IN SWIVEL HEAD REVERSE RATCHET 60TEETH 6DEG ANGLE 280MM
FACOM VR.RJ2500PB 1/4 & 3/8 COMPACT RATCHET
STAHLWILLE 13231011 515 RATCHET 1/2 INCH DRIVE FINE TOOTH 60 TEETH
GEDORE 8794 03 3/4SQ.DRIVE RATCHET HEAD 22MM SPIGOT
FACOM SOCKET NG.80A
MILWAUKEE 4933464968 M12 FUEL ONE-KEY 3/8 IMPACT TORQUE RATCHET KIT