GEDORE 19 L 27 SOCKET 1/2 LONG HEXAGON MM


Socket hexagonal UD-profile long 19 L

References
gedore:19 L 27
rubix:399A5609
manufacturer :2300583
ean:4010886896273
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter27 mm
Length82 mm
See all Specifications

Product details : GEDORE 19 L 27 SOCKET 1/2 LONG HEXAGON MM


Socket 1/2", long 27 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter27 mm
Length82 mm
Finishingchromed
Weight290 g
Show UNSPSC/ECL@SS
£ 31.52 excl. VAT
/ Each
£ 37.82 incl. VAT
  • Usually arrives within 14 working days