Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
ROEBUCK NON-SPARKING SPHERICAL HEAD KEYS SET OF 9 879651
ROEBUCK NON-SPARKING SPHERICAL HEAD KEYS SET OF 9 879651
8 piece spark resistant ball-end hexagon keys
References
roebuck:
879651
rubix:
209A8162
ean:
3660338331886
Technical specifications
Number of elements
8
Imprint
hex / allen
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON-SPARKING SPHERICAL HEAD KEYS SET OF 9 879651
Aluminium bronze Contents: 2 - 2.
5 - 3 - 4 - 5 - 6 - 8 -10 mm German manufacture
Technical specifications
Attributes
Number of elements
8
Imprint
hex / allen
Imprint size
2-2,5-3-4-5-6-8-10 mm
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
518.19
excl. VAT
/
Each
£
621.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 073544 3950PKL/9 SB HEX KEY SET 1.5-10.0 LONG B/END STAINLESS 9PC
GEDORE H43TX 08 ALLEN KEY SET
WERA 073599 967SPKL/9BO SB TX KEY SET T8-T40 MULTICOLOUR 9PC
GEDORE H 42 EL-88 HEXAGON SOCKET KEY SET
FACOM PENKNIFE HEX KEYS 86H.JE7B
FACOM IMPERIAL HEX SET 83SH.JU8
FACOM KEY SLEEVE SET 82H.JP9A
BAHCO BE-9765 HEX KEY SET 1.5-5
ROEBUCK LONG HEXAGON KEYS - SPHERICAL HEAD SET 9 PIECE 827133
GEDORE 10 PC METRIC BALL END HEXAGON WRENCH SET 2MM-10MM C/W HOLDER
ROEBUCK NON-SPARKING LONG HEXAGON KEYS SET OF 8 879649
FACOM 89SR.J7PB RESISTORX KEYS SET IN WALLET 7 PIECES
BAHCO BE-9777B HEX KEY FOLDER HEX 2.5-10BIMAT
GEDORE DT 2142-008 HEXAGON ALLEN KEY SET 8 PCS
FACOM 89.JP8A TORX KEYS SET IN WALLET 8 PIECES