WERA 024480 967/9 TX XL MULTICOLOUR 1 TORX L-KEY SET LONG 9PC
L-Key Set
See technical informationSee documentsReferences
Wera:05024480001
Rubix:248A4050
Manufacturer :05024480001
EAN:4013288193544

Documents
Product details : WERA 024480 967/9 TX XL MULTICOLOUR 1 TORX L-KEY SET LONG 9PC
Premium L-key set for TORX® socket screws. One arm extra long. Includes some tools with ball head: The ball on the long arm allows safe working even in difficult installation positions. L-keys with plastic sleeve made of circular, easy-grip material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. "Take it easy" tool finder with colour coding by size. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access. In a handy clip made of wear-free material for a permanently secure hold of the L-keys while also being easily accessible.
Strengths
•The TORX® ballpoint on the long arm allows offset applications
With Take it easy tool finder: colour coding by size
The plastic sleeve ensures that work is pleasant and safe even at low temperatures
BlackLaser for high corrosion protection and long service life
Wear-resistant inscription of the sizes of the L-keys contained on the clip
With Take it easy tool finder: colour coding by size
The plastic sleeve ensures that work is pleasant and safe even at low temperatures
BlackLaser for high corrosion protection and long service life
Wear-resistant inscription of the sizes of the L-keys contained on the clip
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | torx profile |
| Imprint size | tx8, tx9, tx10, tx15, tx20, tx25, tx27, tx30, tx40 |
Show UNSPSC/ECL@SS
£ 39.48 excl. VAT
/ Each
£ 47.38 incl. VAT
- In stock: Next day delivery





