References
Facom:83SH.JP7
Rubix:1235769
EAN:3148511246863

Product details : FACOM HEX KEY SLEEVE SET 83SH.JP7
This 9 piece Long Ball End Hex Allen Keys Set and Holder possesses 9 hex keys in varying sizes, supplied in a hinged compact sleeve clip. All sizes are metric and constructed from steel with a phosphate finish.
Hex Size: 3/32 - 1/8 - 5/32 - 3/16 - 7/32 - 1/4 - 5/16 - 3/8
Hex Size: 3/32 - 1/8 - 5/32 - 3/16 - 7/32 - 1/4 - 5/16 - 3/8
Strengths
• L shape with one long arm and one short allows for versatility of use
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x65x20 mm |
|---|---|
| Logistic Weight | 112 g |
| Package weight | 290 g |
| Number of elements | 7 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
- Delivery usually within ( 14 ) days
