Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Drilling machines
Drilling machine
KITCHENWK KW-GP35A PILLAR DRILL 415V
KITCHENWK KW-GP35A PILLAR DRILL 415V
Kitchenwk kw-gp35a pillar drill 415v
References
kw kitchen & walker:
GP35A
rubix:
2584881
Technical specifications
Voltage
415
V
Chuck capacity
35
mm
Speed
2020
rpm
See all Specifications
Product details
Technical specifications
Product details : KITCHENWK KW-GP35A PILLAR DRILL 415V
Kitchen and Walker Drilling Machines
Technical specifications
Attributes
Voltage
415
V
Chuck capacity
35
mm
Speed
2020
rpm
Power
1500
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,663.56
excl. VAT
/
Each
£
9,196.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIP 01711 B16 12-SPEED 450W BENCH PILLAR DRILL
SIP 01715 PRO F20 16-SPEED 750W FLOOR PILLAR DRILL
HUVEMA MX44667 UNIMAX 2 T DRILLING MACHINE
CHESTER DRI-D32-415 PILLAR DRILL 415V
HUVEMA 11023 HU 16 NH-2 DRILL PRESS
CLARKE 6505575 CDP452B BENCH DRILL PRESS 550W 230V
HUVEMA 11222 HU 20-2 TOPLINE DRILLING 850 X 570 X 320 MM
SIP 01718 PRO F20 12-SPEED 1100W 400V FLOOR PILLAR DRILL
HUVEMA 11151 HU 40 SX GEAR HEAD DRILLING 2300 X 600 X 1100 MM
SIP 01717 PRO F20 12-SPEED 1100W 230V FLOOR PILLAR DRILL
SIP 01713 PRO B20 16-SPEED 750W BENCH PILLAR DRILL
CHESTER DRI-D13R BENCH DRILL 240V
HUVEMA 30111 CRDM 3040X920 1806 X 826 X 2190 MM
CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
SIP 01710 B13 5-SPEED 350W BENCH PILLAR DRILL