KLINGSPOR 119888 KL371X CLOTH SHEET 230 X 280 MM GRIT 400 PK50
KL 371 X Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:119888
Rubix:416A2469
EAN:4014855015016

Product details : KLINGSPOR 119888 KL371X CLOTH SHEET 230 X 280 MM GRIT 400 PK50
KL 371 X sheets, 230 x 280 mm grit 400
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 400 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 50.84 excl. VAT
/ Each
£ 61.01 incl. VAT
- Usually arrives within 14 working days