KLINGSPOR 194664 PS30D PAPER SHEET 230 X 280 MM GRIT 100 PK50
PS 30 D Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:194664
Rubix:417A1066
EAN:4014855053155

Product details : KLINGSPOR 194664 PS30D PAPER SHEET 230 X 280 MM GRIT 100 PK50
PS 30 D sheets, 230 x 280 mm grit 100
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 27.77 excl. VAT
/ Each
£ 33.32 incl. VAT
- Delivery usually within ( 5 ) days