KLINGSPOR 2379 PL31B PAPER STRIP 115 X 280 MM GRIT 100 NO HOLE PK100
PL 31 B Abrasive Strips with paper backing
See technical informationReferences
Klingspor:2379
Rubix:417A0510
EAN:4014855017935

Product details : KLINGSPOR 2379 PL31B PAPER STRIP 115 X 280 MM GRIT 100 NO HOLE PK100
PL 31 B strips, 115 x 280 mm grit 100 no hole
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 280 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- Delivery usually within ( 5 ) days