KLINGSPOR 41019 LS309X CLOTH BELT 100 X 1000 MM GRIT F5 PK10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:41019
Rubix:264A3575
EAN:4014855029969

Product details : KLINGSPOR 41019 LS309X CLOTH BELT 100 X 1000 MM GRIT F5 PK10
LS 309 X belt, 100 x 1000 mm grit 100 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 1000 mm |
| Grain | 100 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 44.91 excl. VAT
/ Each
£ 53.89 incl. VAT
- Delivery usually within ( 5 ) days