Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
KLINGSPOR 202400 A60TZ SLITTING DISC
KLINGSPOR 202400 A60TZ SLITTING DISC
A 60 TZ burr grinding wheel and cut-off wheel
References
klingspor:
202400
rubix:
220A8565
ean:
4014855029716
Technical specifications
Diameter
115
mm
Thickness
1
mm
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 202400 A60TZ SLITTING DISC
Klingspor cut-off wheel
Technical specifications
Attributes
Diameter
115
mm
Thickness
1
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252925462 VULCAN CHOP SAW CUTTING DISC 350X3.0X25.4MM PK 10
DREMEL 420 H/D CUT OFF WHEEL 24MM PK20 2615042032
41/2 X 6 X 22 GRINDING DISC
NORTON 66252925432 VULCAN FLAT CUTTING DISC 115 X 1.6 22.23 MM
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P80 PACK OF 50 63642597052
NORTON 66252918925 G/PURPOSE CUTTING DISC 230X1.9X22,23 C46T PK25
Sectioning disc Flexovit 66252831194
NORTON VULCAN COMBO 300 X 10 X 2.5 X 20MM 70184630198
DREMEL CUTTING KIT 688 26150688JA
3M 89722 FIBRE DISC 782C 115MMX22MM 80+ SLOTTED
MILWAUKEE 4932492147 DIAMOND DISC SPEEDCROSS EXTREME HUDD 115MM (1PC)
3M 51802 SILVER CUT-OFF WHEEL T42 178MMX2.5MMX22.2MM
FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM PACK 25
FLEXOVIT 66252831164 LONG LIFE CUTTING DISC 115X2.5X22.23MM PACK 25
3M 86581 CUBITRON 3 CUT-OFF WHEEL 80+ T41 115 X0.8 X22.23MM