KLINGSPOR 358362 ROTARY WIRE BRUSH 70X16X6MM 0.3 SSTEEL BRS 600 W
Wheel Brush
See technical informationSee documentsReferences
Klingspor:358362
Rubix:228A8850
EAN:4014855450657

Technical specifications
| Wire | stainless steel |
|---|---|
| Brush diameter | 70 mm |
| Rod diameter | 6 mm |
Documents
Product details : KLINGSPOR 358362 ROTARY WIRE BRUSH 70X16X6MM 0.3 SSTEEL BRS 600 W
Crimped wire design for gentle cleaning of small to medium surfaces
- Excellently suitable for components with difficult access such as
beads, flanged edges - Good brushing performance even with profiled
workpieces
Technical specifications
Attributes
| Wire | stainless steel |
|---|---|
| Brush diameter | 70 mm |
| Rod diameter | 6 mm |
| Max speed | 15000 rpm |
| Length | 48 mm |
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
- In stock: Next day delivery