KLINGSPOR 358360 ROTARY WIRE BRUSH 60X14X6MM 0.3 SSTEEL BRS 600 W
Wheel Brush
See technical informationSee documentsReferences
Klingspor:358360
Rubix:228A8849
EAN:4014855450671

Documents
Product details : KLINGSPOR 358360 ROTARY WIRE BRUSH 60X14X6MM 0.3 SSTEEL BRS 600 W
Crimped wire design for gentle cleaning of small to medium surfaces
- Excellently suitable for components with difficult access such as
beads, flanged edges - Good brushing performance even with profiled
workpieces
Technical specifications
Attributes
| Rod diameter | 6 mm |
|---|---|
| Brush diameter | 60 mm |
| Grain | 600 |
| Wire diameter | 0.3 mm |
| Speed | 15000 rpm |
| Width | 14 mm |
| Wire | stainless steel |
| Use | apparatus and container manufacturing;locksmith's shop;metal construction;plant engineering;railing construction;stainless steel processing industry;steel construction |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- In stock: Next day delivery