Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
61299 KLINGSPOR 50MM X 30MM X 6MM SHK 60G FLAP WHEELS
61299 KLINGSPOR 50MM X 30MM X 6MM SHK 60G FLAP WHEELS
KM 613 flap wheel
References
klingspor:
61299
rubix:
80020680
Technical specifications
Outer diameter
50
mm
Length
30
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : 61299 KLINGSPOR 50MM X 30MM X 6MM SHK 60G FLAP WHEELS
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
50
mm
Length
30
mm
Grain
60
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.67
excl. VAT
/
Each
£
6.80
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44503126 FAN GRINDER F 5030/6 A120
3M 47809 ROTO PEEN FLAP ASSEMBLY 25.4MMX50.8MM TC 330
KLINGSPOR 13148 XBR 80X30X6MM P320 KM613 SMALL MOP
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
PFERD 44503086 FAN GRINDER F 5030/6 A80
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
3M 09700R+ FLAP BRUSH PF-ZR 50 X 25MM MEDIUM SINGLE
KLINGSPOR ANGLE GRINDER MOP 125MM X 80G 277020
PFERD 44415086 FAN GRINDER F 2520/6 A 80
PFERD 44409066 FAN GRINDER F 3015/6 A 60
PFERD 44411126 FAN GRINDER F 3030/6 A120
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
PFERD 44411086 FAN GRINDER F 3030/6 A 80
KLINGSPOR 320254 NFW600S 110 X 100 X 19 MM FILE BELT
KLINGSPOR 13105 XBR 80X15X6MM P60 KM613 SMALL MOP