KLINGSPOR 188465 A24EX GRINDING DISC, 115 X 6 X 22.23 MM
Cutting disk A24 Extra 115x2,5mm curv
See technical informationReferences
Klingspor:188465
Rubix:88419724
EAN:4014855026524

Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 6 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 188465 A24EX GRINDING DISC, 115 X 6 X 22.23 MM
Cutting disc for steel work, Klingspor
Design: Aluminium oxide (A 24, thickness 2.5–3.0 mm), hard, with fibre-reinforced resin bond for long life and cutting performance. Standard bore 22.23 mm.
Application: For universal use in all areas of metal work, for maximum service life and good lateral stability.
Note: For more safety and higher lateral stability working with cutting discs from 178 mm Ø we recommend using a spanner flange, see (Order no. 8110 0010).
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metalworking: maintenance and repairs; plant and container manufacturing; metal construction; locksmith’s shop. also used for surface grinding, edge bevelling and burr removal on angle grinders. |
| Shape | depressed-centre (form v) |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | série a 24 extra |
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
- In stock: Next day delivery