References
Klingspor:307683
Rubix:2008917

Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 60G 307683
Aluminium oxide coated abrasive paper rolls suitable for hand sanding or with hand held portable power tools. Ideally suited for sanding wood, paints, varnish and fillers.
Strengths
Aluminium oxide coated
Applications
Ideally suited for sanding wood, paints, varnish and fillers
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Width | 115 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
- In stock: Next day delivery