KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 80G 307684


Klingspor Oxide Roll

References
klingspor:307684
rubix:2008918
brand logo
brand logo
Technical specifications
Length10 mm
Width115 mm
Grain80

Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 80G 307684


Aluminium oxide coated abrasive paper rolls suitable for hand sanding or with hand held portable power tools. Ideally suited for sanding wood, paints, varnish and fillers.

Strengths

Aluminium oxide coated

Applications

Ideally suited for sanding wood, paints, varnish and fillers

Technical specifications


Attributes
Length10 mm
Width115 mm
Grain80
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
  • In stock: Next day delivery