KLINGSPOR 322759 SMT759 GLAP DISC 100 X 16 MM GRIT 40 CONVEX
Flap disc 624 SMT
See technical informationReferences
Klingspor:322759
Rubix:257A0201
EAN:4014855207930

Product details : KLINGSPOR 322759 SMT759 GLAP DISC 100 X 16 MM GRIT 40 CONVEX
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 16 mm |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
- Usually arrives within 14 working days