Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
A 24 R SUPRA GRINDING DISC 100 X 6 X 16
A 24 R SUPRA GRINDING DISC 100 X 6 X 16
A 24 R Special
References
klingspor:
6578
rubix:
45011753
Technical specifications
Diameter
100
mm
Reaming diameter
16
mm
Thickness
6
mm
See all Specifications
Product details
Technical specifications
Product details : A 24 R SUPRA GRINDING DISC 100 X 6 X 16
Can be also used on stainless steel - For use on gas-powered free-hand machines with a cutting speed of 80 m/s
Strengths
Fast cutting, also of solid material - Optimized combination for use on steel
Technical specifications
Attributes
Diameter
100
mm
Reaming diameter
16
mm
Thickness
6
mm
Shape
curved
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.12
excl. VAT
/
Each
£
2.54
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM STEEL DPC 64185125
NORTON 66252846990 XTREMEPRO GRINDING DISC A30V 230X7X22.23 T27 PK10
METAL CUTTING DISC 76X1X6MM SINGLE
FLEXOVIT 66252829205 DPC GRINDING DISC 115 X 7 22.23 MM
NORTON 66252828228 A36Q-125X7.0X22.23-T27 NOR-ALU
FLEXOVIT 66252829176 GEN PURPOSE GRINDING DISC 100X4.5X16.0MM PACK 20
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
NORTON 66253371361 NQ24P-115X7.0X22.23-T27 NOR-QUANTUM 3
NORTON 66252846987 XTREMEPRO GRINDING DISC 150x7.0x22.23MM T27 PACK 10
NORTON 66252925529 VULCAN INOX GRINDING DISC 230X6.4X22.23MM PACK 10
PFERD 62012630 PSF DUODISC STEELOX COMBI WHEEL 125X1.9X22.23 MM
KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC
FLEXOVIT 66252829268 MEGALINE GRINDING DISC 230X7.5X22.23MM PACK 25
ROEBUCK FD0043 ALUMINIUM OXIDE FIBRE DISC 100 X 16MM P36 062503 SINGLE
NORTON 230X6.5X22.2 NORTON66252828136-SINGLE