Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR KM613-P240 SMALL ABRASIVE MOP 60 X 40 X 6 P240
KLINGSPOR KM613-P240 SMALL ABRASIVE MOP 60 X 40 X 6 P240
KM 613 flap wheel
References
klingspor:
13075
rubix:
245A4139
ean:
4014855015207
Technical specifications
Outer diameter
60
mm
Length
40
mm
Grain
240
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR KM613-P240 SMALL ABRASIVE MOP 60 X 40 X 6 P240
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
60
mm
Length
40
mm
Grain
240
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.90
excl. VAT
/
Each
£
9.48
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 12847 KM613 ABRASIVE MOP 30X15X6MM GRAIN 120
PFERD 44782504 FLAP WH. FR WS 12520G 40 M14
KLINGSPOR GRINDING WHEEL 194626
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
GARRYSON 50X20 FLAPWHEEL 60G GS5020060
KLINGSPOR ANGLE GRINDER MOP 125MM X 80G 277020
PFERD 44415086 FAN GRINDER F 2520/6 A 80
PFERD 44411774 FAN GRINDER F 6030/6 CO-COOL 60
3M 09705 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH CF-FB 63MMX32MM A VFN
KLINGSPOR ANGLE GRINDER MOP 125MM X 120G 277021
KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP
PFERD 661673 F1010/3 A180 FLAP WHEEL CLOTH
PFERD 44509066 FAN GRINDER F 6030/6 A 60
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10