KLINGSPOR 13071 KM613 SMALL SPINDLE MOP 60 X 40 6 MM GRIT 100 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13071
Rubix:417A0870
EAN:4014855015160

Product details : KLINGSPOR 13071 KM613 SMALL SPINDLE MOP 60 X 40 6 MM GRIT 100 PK10
KM 613 small abrasive mop, 60 x 40 x 6 mm grit 100
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 40 mm |
| Grain | 100 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | 6 mm shank (for collets; mounted flap wheel for straight grinders/drill machines with speed control) |
Show UNSPSC/ECL@SS
£ 54.67 excl. VAT
/ Each
£ 65.60 incl. VAT
- Delivery usually within ( 5 ) days