PFERD 44408066 FAN GRINDER F 4020/6 A 60


Slat Wheels F 4020/6 A 80

References
pferd tools:44408066
rubix:212A2443
ean:4007220154625
PFERD Mounted flap wheel F 4020/6 A 60
brand logo
brand logo
brand logo
Technical specifications
Outer diameter40 mm
Length20 mm
Grain60
See all Specifications

Product details : PFERD 44408066 FAN GRINDER F 4020/6 A 60


Abrasive: Corundum A can be used universally on all materials. The slat wheels on rod F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.
brand logo
brand logo

Technical specifications


Attributes
Outer diameter40 mm
Length20 mm
Grain60
Reaming diameter20 mm
Show UNSPSC/ECL@SS
£ 4.57 excl. VAT
/ Each
£ 5.48 incl. VAT
  • Usually arrives within 14 working days