KLINGSPOR 12818 KM613 SMALL SPINDLE MOP 30 X 10 6 MM GRIT 80 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12818
Rubix:417A0816
EAN:4014855015955

Product details : KLINGSPOR 12818 KM613 SMALL SPINDLE MOP 30 X 10 6 MM GRIT 80 PK10
KM 613 small abrasive mop, 30 x 10 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | shaft/rod-mounted (shaft diameter 6 mm) |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ Each
£ 33.60 incl. VAT
- Delivery usually within ( 5 ) days