NORTON NEX UNTIZED 76 X 6 X 6.35 2SF 63642585768


Nex - Unified Wheels

References
norton:63642585768
rubix:2576112
ean:3157625591783
brand logo
brand logo
brand logo
Technical specifications
Diameter76.2 mm
Grainfine
See all Specifications

Product details : NORTON NEX UNTIZED 76 X 6 X 6.35 2SF 63642585768


Unitised wheels are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.

Applications

Watering & matting
brand logo

Technical specifications


Attributes
Diameter76.2 mm
Grainfine
Applicationstraight grinder
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
  • Usually arrives within 14 working days