KLINGSPOR 13052 KM613 SMALL SPINDLE MOP 60 X 30 6 MM GRIT 80 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13052
Rubix:417A0862
EAN:4014855015153

Product details : KLINGSPOR 13052 KM613 SMALL SPINDLE MOP 60 X 30 6 MM GRIT 80 PK10
KM 613 small abrasive mop, 60 x 30 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | spindle-mounted |
Show UNSPSC/ECL@SS
£ 44.16 excl. VAT
/ Each
£ 52.99 incl. VAT
- Delivery usually within ( 5 ) days