KLINGSPOR 13178 KM613 SMALL SPINDLE MOP 80 X 50 6 MM GRIT PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13178
Rubix:417A0889
EAN:4014855015788

Product details : KLINGSPOR 13178 KM613 SMALL SPINDLE MOP 80 X 50 6 MM GRIT PK10
KM 613 small abrasive mop, 80 x 50 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 50 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | spindle-mounted |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Delivery usually within ( 5 ) days