KLINGSPOR 13144 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT 120 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13144
Rubix:417A0884
EAN:4014855015535

Product details : KLINGSPOR 13144 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT 120 PK10
KM 613 small abrasive mop, 80 x 30 x 6 mm grit 120
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 120 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standardized shank for collets (6 mm shank) |
Show UNSPSC/ECL@SS
£ 64.00 excl. VAT
/ Each
£ 76.80 incl. VAT
- Delivery usually within ( 5 ) days