KLINGSPOR 366996 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT
KM 613 Retail pack Small abrasive mop
See technical informationReferences
Klingspor:366996
Rubix:416A4004

Product details : KLINGSPOR 366996 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT
KM 613 small abrasive mop, 80 x 30 x 6 mm grit 80, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | mounted flap wheel with standard shaft (6 mm) |
Show UNSPSC/ECL@SS
£ 7.97 excl. VAT
/ Each
£ 9.56 incl. VAT
- Usually arrives within 14 working days