KLINGSPOR 258950 NCS 600 SMALL ABRASIVE MOP 100 X 50MM MED P150 PACK 4
NCS 600 Small abrasive mop
See technical informationReferences
Klingspor:258950
Rubix:209A3283
EAN:4014855090303

Product details : KLINGSPOR 258950 NCS 600 SMALL ABRASIVE MOP 100 X 50MM MED P150 PACK 4
NCS 600 small finishing mop, combination, 100 x 50 x 6 mm grit 150 medium
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 50 mm |
| Grain | 150 |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | spindle-mounted (shaft/rod) |
Show UNSPSC/ECL@SS
£ 122.07 excl. VAT
/ Each
£ 146.48 incl. VAT
- Usually arrives within 14 working days