KLINGSPOR 12996 KM613 SMALL SPINDLE MOP, 50 X 20 X 6 MM GRIT 40 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12996
Rubix:80256511
EAN:4014855016563

Product details : KLINGSPOR 12996 KM613 SMALL SPINDLE MOP, 50 X 20 X 6 MM GRIT 40 PK10
KM 613 small abrasive mop, 50 x 20 x 6 mm grit 40
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 40 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard shaft (for use in collets) |
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ Each
£ 45.00 incl. VAT
- Delivery usually within ( 5 ) days