Grooved and lock nut PTN KM52, Female thread: TR260x4 | Nominal diameter (metric): 260 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM52
Rubix:218A1739
Manufacturer :884343
EAN:3660338377709




Documents
Product details : PTN 884343 LOCK NUT KM52
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 260 mm |
|---|---|
| Female thread | tr260x4 |
| Thread-cutting pitch | 260 mm |
| Material | steel |
| Outer diameter | 330 mm |
| Diameter across flats | 300 mm |
| Weight | 7.55 kg |
Show UNSPSC/ECL@SS
£ 89.29 excl. VAT
/ Each
£ 107.15 incl. VAT
- Usually arrives within 14 working days
