GEDORE 717-30 STEEL FOLDING RULE 300 MM


Ruler

References
gedore:717-30
rubix:399A5499
manufacturer :1965603
ean:4010886873687
brand logo
brand logo
Technical specifications
Length300 mm
Section300x18 mm
MaterialStainless Spring-Steel
See all Specifications

Product details : GEDORE 717-30 STEEL FOLDING RULE 300 MM


Steel rule 300 mm Steel rule with millimetre and inch graduation acc. to DIN ISO 2768 Top edge 1/64; 1/32 and 1/16 inch graduation, bottom edge 1/2 mm and 1/1 mm graduation Etched graduation for a legible reading Reading from left to right Flexible version Stainless spring-steel Satin non-glare finish Dimensions: 300 x 18 x 0.5 mm

Technical specifications


Attributes
Logistic Weight10 g
Length300 mm
Section300x18 mm
MaterialStainless Spring-Steel
Show UNSPSC/ECL@SS
£ 11.37 excl. VAT
/ Each
£ 13.64 incl. VAT
  • Usually arrives within 14 working days