KNIPEX 7131200 COMPACT BOLT CUTTER COBOLT 200MM

KNIPEX CoBolt®

See technical information

References

Knipex:71 31 200
Rubix:2546535
EAN:4003773042327
brand logo

Technical specifications

Cutting capacity5.2 mm
Length200 mm

Product details : KNIPEX 7131200 COMPACT BOLT CUTTER COBOLT 200MM


71 31 200 KNIPEX CoBolt®
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. With recess for easier cutting of thicker wires. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm.
  • Cutting capacities soft wire (diameter): Ø 6 mm
  • Cutting capacities medium hard wire (diameter): Ø 5.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 4.0 mm
  • Cutting capacities piano wire (diameter): Ø 3.6 mm
  • with gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Cutting capacity5.2 mm
    Length200 mm
    £ 40.56 excl. VAT
    / Each
    £ 48.67 incl. VAT
    • In stock: Next day delivery