References
Knipex:95 12 200
Rubix:010158
EAN:4003773047834
Product details : KNIPEX 9512200 CABLE SHEARS 200MM
95 12 500 Cable Shears
low weigth, high leverage. Low handforce required due to favourable lever ratio and special blade geometry. For cutting copper and aluminium single conductors as well as multiple stranded cables. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and wire ropes. Pinch guard prevents operators' fingers being pinched. Adjustable bolted joint.
Cutting capacity copper cable, multiple-stranded: 150 mm² Cutting capacity copper cable, multiple-stranded: Ø 27 mm AWG: 6 / 0
low weigth, high leverage. Low handforce required due to favourable lever ratio and special blade geometry. For cutting copper and aluminium single conductors as well as multiple stranded cables. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and wire ropes. Pinch guard prevents operators' fingers being pinched. Adjustable bolted joint.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Easy cutting with one-hand operation. Initial and final cut (upper and lower blade) allows cables of up to 20 mm dia. to be cut. Low handforce required due to favourable lever ratio and special blade geometry. With guard. Adjustable bolted joint, self-retaining screw. Forged. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Cutting capacity | 20 mm |
|---|---|
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 55.32 excl. VAT
/ Each
£ 66.38 incl. VAT
- Delivery usually within ( 14 ) days





