References
Knipex:95 11 200
Rubix:80040420
EAN:4003773043928





Product details : KNIPEX 9511200 CABLE SHEARS 200MM
To cut the copper and aluminium cables. Not suitable for cutting steel wire or for cold-drawn copper conductors. Hardened sharp edges, ground with precision. Net cable cutting and without crushing. Dividing the cutting process into a preliminary cut (sheath in the front section of the cutting edges) and a definitive cut (conductor in the rear part of the cutting edges) allows the cutting of cables with a maximum diameter of 20 mm with one hand. Low required effort thanks to a favourable demultiplication ratio and cutting edge to optimized geometry. Protective pin prevents pinching. Adjustable screw hinge, automatic safety. Tool steel of special quality, forged, oil tempered.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Easy cutting with one-hand operation. Initial and final cut (upper and lower blade) allows cables of up to 20 mm dia. to be cut. Low handforce required due to favourable lever ratio and special blade geometry. With guard. Adjustable bolted joint, self-retaining screw. Forged. High-grade special tool steel, forged, oil-hardened
Strengths
Protective pin prevents pinching. Adjustable screw hinge, automatic safety. Net cable cutting and without crushing.
Applications
To cut the copper and aluminium cables.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x21x15 mm |
|---|---|
| Cutting capacity | 20 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 45.55 excl. VAT
/ Each
£ 54.66 incl. VAT
- In stock: Next day delivery