References
Knipex:95 06 230 SB
Rubix:388A3974
EAN:4003773034124



Product details : KNIPEX 9506230SB CABLE SHEARS 230MM
95 06 230 Cable Shears
Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. No crushing, slight deformation of the cable only. Adjustable bolted joint. for copper single conductors up to 16 mm², multiple stranded wires up to 50 mm², fine stranded up to 70 mm² and aluminium conductors multiple stranded wires up to 70 mm². easy cutting with one-hand operation due to high transmission ratio. stainless - special grade - steel, oil-hardened and tempered.
Cutting capacity copper cable, multiple-stranded: 50 mm² Cutting capacity copper cable, multiple-stranded: Ø 16 mm AWG: 1 / 0 VDE tested: yes
Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. No crushing, slight deformation of the cable only. Adjustable bolted joint. for copper single conductors up to 16 mm², multiple stranded wires up to 50 mm², fine stranded up to 70 mm² and aluminium conductors multiple stranded wires up to 70 mm². easy cutting with one-hand operation due to high transmission ratio. stainless - special grade - steel, oil-hardened and tempered.
For copper single conductors up to 16 mm², multiple stranded wires up to 50 mm², fine stranded up to 70 mm² and aluminium conductors multiple stranded wires up to 70 mm². Easy cutting with one-hand operation due to high transmission ratio. Stainless - special grade - steel, oil-hardened and tempered. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. No crushing, slight deformation of the cable only. With guard. Adjustable bolted joint. Shears body: surgical steel, stainless, vacuum-hardened. Handles: plastic, impact-proof.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x160x16 mm |
|---|---|
| Cutting capacity | 16 mm |
| Length | 290 mm |
Show UNSPSC/ECL@SS
£ 57.47 excl. VAT
/ Each
£ 68.96 incl. VAT
- Delivery usually within ( 14 ) days